Motion
E11316

TB WOODS
E11316

Quick Disconnect Bushing - E Bushing, 1.8125 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
MI ITEM #00217070
MFR #E11316
Your Price$451.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
E11316

Quick Disconnect Bushing - E Bushing, 1.8125 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
MI ITEM #00217070
MFR #E11316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$451.38/each(List $519.09)

Overview

Mfr description
E 1-13/16 BUSHING

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/2 x 1/4 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Barrel Diameter
    3.834 in
  • Barrel Length
    1.88 in
  • Bolt Circle Diameter
    5 in
  • Screw Thread Size
    1/2-13
  • Screw Length
    2.75 in
  • Manufacturer Upc Number
    698672702126
  • UPC_NO
    698672702126
  • Weight
    9.40 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text