Motion
E X 2-1/16-KW  BUSHING

DODGE
E X 2-1/16-KW BUSHING

Quick Disconnect Bushing - E Bushing, 2.0625 in Bore, 6.0000 in Flg OD, 2.6300 in LTB, Cast Iron Material
Mi Item #00217112
MFR #E X 2-1/16-KW BUSHING
Price$184.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E X 2-1/16-KW BUSHING

Quick Disconnect Bushing - E Bushing, 2.0625 in Bore, 6.0000 in Flg OD, 2.6300 in LTB, Cast Iron Material
Mi Item #00217112
MFR #E X 2-1/16-KW BUSHING

Mfr description
E 2-1/16 QD BUSHING 120507
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.47/each

Specifications

Dimensions

  • Barrel Diameter
    3.8300 in
  • Barrel Length
    1.6300 in
  • Bolt Circle Diameter
    5.0000 in
  • Bore Diameter  
    2.0625 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.7500 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.6300 in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    1/2-13
  • Weight
    9.85 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120507
  • Manufacturer Upc Number
    782475101672
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Torque Capacity
    20000 in
  • UPC_NO
    782475101672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)