Motion
E-2-1/2
E Bushing, 2-1/2 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
MI ITEM #00217196
MFR #E-2-1/2
Price$270.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Bushing, 2-1/2 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
MI ITEM #00217196
MFR #E-2-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$270.61/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.6250 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
E 2 1/2 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text