Overview
Mfr description
2 9/16 QDE BUSHING
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Specifications
- Bushing SizeE
- Bore TypeFinished Bore
- Keyway Size5/8 x 5/16 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- MaterialDuctile Iron-Grade 65-45-44
- Torque Capacity20000 in
- Screw Torque60 ft-lbs
- Barrel Diameter3.8340 in
- Barrel Length1.8900 in
- Bolt Circle Diameter5.0000 in
- Installation Torque60 ft-lbs
- Number Of Bolt Holes3
- Screw Thread Size1/2-13 in
- Screw Length2 3/4 in
- Manufacturer Catalog NumberE 2 9/16
- Manufacturer Product Page
- Manufacturer Upc Number662289374267
- UPC_NO662289374267
- Weight7.70 lbs
- CAD Drawing
- Mounting TypeConventional
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data