Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Bushing, 2-11/16 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
Mi Item #00217234
MFR #E-2-11/16

Mfr description
E 2 11/16 BUSHING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.6250 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)