Motion
E X 3-1/8-KW  BUSHING

DODGE
E X 3-1/8-KW BUSHING

Quick Disconnect Bushing - E Bushing, 3.1250 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Steel Material
Mi Item #00217320
MFR #E X 3-1/8-KW BUSHING
Price$197.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E X 3-1/8-KW BUSHING

Quick Disconnect Bushing - E Bushing, 3.1250 in Bore, 6.0000 in Flg OD, 2.6250 in LTB, Steel Material
Mi Item #00217320
MFR #E X 3-1/8-KW BUSHING

Mfr description
E 3-1/8 QD BUSHING 120524
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.66/each

Specifications

Dimensions

  • Barrel Diameter
    3.83 in
  • Barrel Length
    1.88 in
  • Bolt Circle Diameter
    5 in
  • Bore Diameter  
    3.1250 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.7500 in
  • Keyway Size
    3/4 x 1/8 in
  • Length Through Bore  
    2.6250 in
  • Max Hub Outside Diameter
    6-1/2 (Steel) in, 7-1/2 (CIass 30 Iron) in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    7.04 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Key
  • Manufacturer Catalog Number
    120524
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    720 in
  • Torque Capacity
    20000 in
  • UPC_NO
    782475101832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)