Motion
F 1.
Quick Disconnect Bushing - F Bushing, 1.0000 in Bore, 6.6250 in Flg OD, 3.7500 in LTB, Cast Iron Material
MI ITEM #00217412
MFR #F 1.
List Price$644.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - F Bushing, 1.0000 in Bore, 6.6250 in Flg OD, 3.7500 in LTB, Cast Iron Material
MI ITEM #00217412
MFR #F 1.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$644.56/each for your price

Overview

Mfr description
1 QDF BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
  • Available in popular and standard bore sizes

Specifications

  • Bushing Size
    F
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    30000 in
  • Bolt Circle Diameter
    5-5/8 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    9/16-12 in
  • Screw Length
    3-5/8 in
  • Manufacturer Catalog Number
    7839-2100
  • Manufacturer Upc Number
    072053095814
  • UPC_NO
    072053095814
  • Weight
    19.41 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text