Motion
F X 1-1/8-KW  BUSHING

DODGE
F X 1-1/8-KW BUSHING

Quick Disconnect Bushing - F Bushing, 1.1250 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, Steel Material
MI ITEM #00217433
MFR #F X 1-1/8-KW BUSHING
Your Price$346.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F X 1-1/8-KW BUSHING

Quick Disconnect Bushing - F Bushing, 1.1250 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, Steel Material
MI ITEM #00217433
MFR #F X 1-1/8-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$346.25/each(List $398.19)

Overview

Mfr description
F 1-1/8 QD BUSHING 120533

Specifications

  • Bushing Size
    F
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    30000 in
  • Screw Torque
    900 in
  • Max Hub Outside Diameter
    7-1/4 (Steel) in, 7-3/4 (CIass 30 Iron) in
  • Barrel Diameter
    4.43 in
  • Barrel Length
    2.82 in
  • Bolt Circle Diameter
    5.63 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    9/16-12 in
  • Screw Length
    3-5/8 in
  • Manufacturer Catalog Number
    120533
  • UPC_NO
    782475101917
  • Weight
    19.15 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text