Motion
F1316
Quick Disconnect Bushing - F Bushing, 1.1875 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
MI ITEM #00217453
MFR #F1316
Price$962.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - F Bushing, 1.1875 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
MI ITEM #00217453
MFR #F1316

Mfr description
F 1+3/16 BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.58/each

Specifications

Dimensions

  • Barrel Diameter
    4.438 in
  • Barrel Length
    2.81 in
  • Bolt Circle Diameter
    5.625 in
  • Bore Diameter  
    1.1875 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Flange Thickness  
    0.8125 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    3.6250 in
  • Screw Length
    3.625 in
  • Screw Thread Size
    9/16-12
  • Weight
    17.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672702492
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • UPC_NO
    698672702492

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)