Motion
F X 1-1/4-KW  BUSHING

DODGE
F X 1-1/4-KW BUSHING

Quick Disconnect Bushing - F Bushing, 1.2500 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, Steel Material
MI ITEM #00217457
MFR #F X 1-1/4-KW BUSHING
Your Price$331.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F X 1-1/4-KW BUSHING

Quick Disconnect Bushing - F Bushing, 1.2500 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, Steel Material
MI ITEM #00217457
MFR #F X 1-1/4-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$331.82/each(List $398.19)

Overview

Mfr description
F 1-1/4 QD BUSHING 120535
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    F
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    30000 in
  • Screw Torque
    900 in
  • Max Hub Outside Diameter
    7-1/4 (Steel) in, 7-3/4 (CIass 30 Iron) in
  • Barrel Diameter
    4.43 in
  • Barrel Length
    2.82 in
  • Bolt Circle Diameter
    5.63 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    9/16-12 in
  • Screw Length
    3-5/8 in
  • Manufacturer Catalog Number
    120535
  • UPC_NO
    782475101931
  • Weight
    18.99 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text