Motion
F 1 13/16
Quick Disconnect Bushing - 6.625 in Flg OD, 3.625 LTB
MI ITEM #00217571
MFR #F 1 13/16
Price$364.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 6.625 in Flg OD, 3.625 LTB
MI ITEM #00217571
MFR #F 1 13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$364.91/each

Specifications

Dimensions

  • Barrel Length
    2.812 in
  • Bore Diameter  
    1-13/16 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.625 in
  • Flange Thickness  
    0.8125 in
  • Length Through Bore  
    3.625
  • Set Screw Size
    1/2-13X1/2
  • Stocked Finished Bore
    1.8125 in
  • Storage Dimension Height
    3.938 in
  • Storage Dimension Length
    6.625 in
  • Storage Dimension Width
    6.625
  • Weight
    16.41 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950180090
  • UPC_NO
    697950180090

Overview

Mfr description
F 1 13/16 BUSHING QD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text