Motion
F 2 1/8

BROWNING
F 2 1/8

Quick Disconnect Bushing - F Bushing, 2-1/8 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, Gray Iron - G3020 Material
MI ITEM #00217624
MFR #F 2 1/8
Price$1,192.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
F 2 1/8

Quick Disconnect Bushing - F Bushing, 2-1/8 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, Gray Iron - G3020 Material
MI ITEM #00217624
MFR #F 2 1/8

Mfr description
2 1/8 QDF BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,192.91/each

Specifications

Dimensions

  • Barrel Diameter
    4.3750 in
  • Barrel Length
    2.7425 in
  • Bolt Circle Diameter
    5.6250 in
  • Bore Diameter  
    2-1/8 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Flange Thickness  
    0.9375 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3.6250 in
  • Screw Length
    3 5/8 in
  • Screw Thread Size
    9/16-12 in
  • Weight
    16.62 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Installation Torque
    60 ft-lbs
  • Manufacturer Catalog Number
    F 2 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289390113
  • Material
    Gray Iron - G3020
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Screw Torque
    75 ft-lbs
  • Torque Capacity
    30000 in
  • UPC_NO
    662289390113

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)