Motion
F X 2-5/8-KW  BUSHING

DODGE
F X 2-5/8-KW BUSHING

Quick Disconnect Bushing - F Bushing, 2.6250 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, Steel Material
Mi Item #00217725
MFR #F X 2-5/8-KW BUSHING
Price$298.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F X 2-5/8-KW BUSHING

Quick Disconnect Bushing - F Bushing, 2.6250 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, Steel Material
Mi Item #00217725
MFR #F X 2-5/8-KW BUSHING

Mfr description
F 2-5/8 QD BUSHING 120557
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$298.66/each

Specifications

Dimensions

  • Barrel Diameter
    4.43 in
  • Barrel Length
    2.82 in
  • Bolt Circle Diameter
    5.63 in
  • Bore Diameter  
    2.6250 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Flange Thickness  
    0.8125 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    3.6250 in
  • Max Hub Outside Diameter
    7-1/4 (Steel) in, 7-3/4 (CIass 30 Iron) in
  • Screw Length
    3-5/8 in
  • Screw Thread Size
    9/16-12 in
  • Weight
    15.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120557
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    900 in
  • Torque Capacity
    30000 in
  • UPC_NO
    782475102136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)