Motion
F 3 3/4

BROWNING
F 3 3/4

Quick Disconnect Bushing - F Bushing, 3-3/4 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, Gray Iron - G3002 Material
MI ITEM #00217942
MFR #F 3 3/4
List Price$1,057.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
F 3 3/4

Quick Disconnect Bushing - F Bushing, 3-3/4 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, Gray Iron - G3002 Material
MI ITEM #00217942
MFR #F 3 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,057.37/each for your price

Overview

Mfr description
3 3/4 QDF BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    F
  • Bore Type
    Finished Bore
  • Keyway Size
    7/8 x 7/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Gray Iron - G3002
  • Torque Capacity
    30000 in
  • Screw Torque
    75 ft-lbs
  • Barrel Diameter
    4.3750 in
  • Barrel Length
    2.7425 in
  • Bolt Circle Diameter
    5.6250 in
  • Installation Torque
    60 ft-lbs
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    9/16-12 in
  • Screw Length
    3 5/8 in
  • Manufacturer Catalog Number
    F 3 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289380329
  • UPC_NO
    662289380329
  • Weight
    9.44 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text