Motion
J112
Quick Disconnect Bushing - Cast Iron Material
Mi Item #00218025
MFR #J112
Price$890.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - Cast Iron Material
Mi Item #00218025
MFR #J112

Mfr description
J 1-1/2 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.52/each

Specifications

Dimensions

  • Keyway Size
    3/8 x 3/16 in
  • Screw Thread Size
    5/8-11 in
  • Weight
    28.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    7839-4208
  • Material
    Cast Iron
  • UPC_NO
    698672703048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)