Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J Bushing, 1-13/16 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
Mi Item #00218077
MFR #J-1-13/16

Mfr description
J-1-13/16 BUSHING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    1-13/16 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)