Motion
J 1 13/16
Quick Disconnect Bushing - J Bushing, 1-13/16 in Bore, 7.25 in Flg OD, 4.5 LTB
Mi Item #00218083
MFR #J 1 13/16
Price$469.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - J Bushing, 1-13/16 in Bore, 7.25 in Flg OD, 4.5 LTB
Mi Item #00218083
MFR #J 1 13/16

Mfr description
J 1 13/16 BUSHING QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.02/each

Specifications

Dimensions

  • Barrel Length
    3.5 in
  • Bore Diameter  
    1-13/16 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.25 in
  • Flange Thickness  
    1 in
  • Length Through Bore  
    4.5
  • Set Screw Size
    5/8-11X5/8
  • Stocked Finished Bore
    1.8125 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    7.25 in
  • Storage Dimension Width
    7.25
  • Weight
    27.04 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950039169
  • Product Type
    QD Bushings
  • UPC_NO
    697950039169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)