Motion
J X 2-1/8-KW  BUSHING

DODGE
J X 2-1/8-KW BUSHING

Quick Disconnect Bushing - J Bushing, 2.1250 in Bore, 8.0000 in Flg OD, 4.5000 in LTB, Cast Iron Material
Mi Item #00218136
MFR #J X 2-1/8-KW BUSHING
Price$434.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
J X 2-1/8-KW BUSHING

Quick Disconnect Bushing - J Bushing, 2.1250 in Bore, 8.0000 in Flg OD, 4.5000 in LTB, Cast Iron Material
Mi Item #00218136
MFR #J X 2-1/8-KW BUSHING

Mfr description
J 2-1/8 QD BUSHING 120607
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.23/each

Specifications

Dimensions

  • Barrel Diameter
    5.1400 in
  • Barrel Length
    3.1800 in
  • Bolt Circle Diameter
    6.2500 in
  • Bore Diameter  
    2.1250 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    8.0000 in
  • Flange Thickness  
    1.0000 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    4.5000 in
  • Screw Length
    4-1/2 in
  • Screw Thread Size
    5/8-11
  • Weight
    26.95 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120607
  • Manufacturer Upc Number
    782475102426
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Torque Capacity
    45000 in
  • UPC_NO
    782475102426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)