Overview
Mfr description
2 5/16 QDJ BUSHING
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Specifications
- Bushing SizeJ
- Bore TypeFinished Bore
- Keyway Size5/8 x 5/16 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- MaterialGray Iron - G2980
- Torque Capacity45000 in
- Screw Torque135 ft-lbs
- Barrel Diameter5.1484 in
- Barrel Length3.5100 in
- Bolt Circle Diameter6.2500 in
- Installation Torque60 ft-lbs
- Number Of Bolt Holes3
- Screw Thread Size5/8-11 in
- Screw Length4 1/2 in
- Manufacturer Catalog NumberJ 2 5/16
- Manufacturer Product Page
- Manufacturer Upc Number662289380572
- UPC_NO662289380572
- Weight26.09 lbs
- CAD Drawing
- Mounting TypeConventional
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data