Motion
J 3 3/16

BROWNING
J 3 3/16

Quick Disconnect Bushing - J Bushing, 3-3/16 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Gray Iron - G2993 Material
Mi Item #00218338
MFR #J 3 3/16
Price$1,703.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J 3 3/16

Quick Disconnect Bushing - J Bushing, 3-3/16 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Gray Iron - G2993 Material
Mi Item #00218338
MFR #J 3 3/16

Mfr description
3 3/16 QDJ BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,703.64/each

Specifications

Dimensions

  • Barrel Diameter
    5.1484 in
  • Barrel Length
    3.5100 in
  • Bolt Circle Diameter
    6.2500 in
  • Bore Diameter  
    3-3/16 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Flange Thickness  
    1.0000 in
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    4.5000 in
  • Screw Length
    4 1/2 in
  • Screw Thread Size
    5/8-11 in
  • Weight
    20.36 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Installation Torque
    60 ft-lbs
  • Manufacturer Catalog Number
    J 3 3/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289360604
  • Material
    Gray Iron - G2993
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    135 ft-lbs
  • Torque Capacity
    45000 in
  • UPC_NO
    662289360604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)