Motion
J X 3-5/8-KW  BUSHING

DODGE
J X 3-5/8-KW BUSHING

Quick Disconnect Bushing - J Bushing, 3.6250 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Steel Material
Mi Item #00218424
MFR #J X 3-5/8-KW BUSHING
Price$369.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
J X 3-5/8-KW BUSHING

Quick Disconnect Bushing - J Bushing, 3.6250 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Steel Material
Mi Item #00218424
MFR #J X 3-5/8-KW BUSHING

Mfr description
J 3-5/8 QD BUSHING 120626
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.69/each

Specifications

Dimensions

  • Barrel Diameter
    5.14 in
  • Barrel Length
    3-1/2 in
  • Bolt Circle Diameter
    6-1/4 in
  • Bore Diameter  
    3.6250 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Flange Thickness  
    1.0000 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    4.5000 in
  • Max Hub Outside Diameter
    8 (Steel) in, 9 (CIass 30 Iron) in
  • Screw Length
    4-1/2 in
  • Screw Thread Size
    5/8-11 in
  • Weight
    18.66 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120626
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    1620 in
  • Torque Capacity
    45000 in
  • UPC_NO
    782475102617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)