Motion
J31116

TB WOODS
J31116

Quick Disconnect Bushing - J Bushing, 3.6875 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Ductile Iron Material
Mi Item #00218444
MFR #J31116
Price$1,155.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
J31116

Quick Disconnect Bushing - J Bushing, 3.6875 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Ductile Iron Material
Mi Item #00218444
MFR #J31116

Mfr description
J 3-11/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.21/each

Specifications

Dimensions

  • Barrel Diameter
    5.148 in
  • Barrel Length
    3.5 in
  • Bolt Circle Diameter
    6.25 in
  • Bore Diameter  
    3.6875 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Flange Thickness  
    1.0000 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    4.5000 in
  • Screw Length
    4.5 in
  • Screw Thread Size
    5/8-11
  • Weight
    17.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672703390
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Product Type
    QD Bushings
  • UPC_NO
    698672703390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)