Motion
J 3 3/4

BROWNING
J 3 3/4

Quick Disconnect Bushing - J Bushing, 3-3/4 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Gray Iron - G2994 Material
MI ITEM #00218445
MFR #J 3 3/4
List Price$1,510.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J 3 3/4

Quick Disconnect Bushing - J Bushing, 3-3/4 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Gray Iron - G2994 Material
MI ITEM #00218445
MFR #J 3 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,510.13/each for your price

Overview

Mfr description
3 3/4 QDJ BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    J
  • Bore Type
    Finished Bore
  • Keyway Size
    7/8 x 7/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Gray Iron - G2994
  • Torque Capacity
    45000 in
  • Screw Torque
    135 ft-lbs
  • Barrel Diameter
    5.1484 in
  • Barrel Length
    3.5100 in
  • Bolt Circle Diameter
    6.2500 in
  • Installation Torque
    60 ft-lbs
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/8-11 in
  • Screw Length
    4 1/2 in
  • Manufacturer Catalog Number
    J 3 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289360772
  • UPC_NO
    662289360772
  • Weight
    16.40 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text