Motion
J X 4-1/4-KW  BUSHING

DODGE
J X 4-1/4-KW BUSHING

Quick Disconnect Bushing - J Bushing, 4.2500 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Steel Material
MI ITEM #00218543
MFR #J X 4-1/4-KW BUSHING
Your Price$427.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
J X 4-1/4-KW BUSHING

Quick Disconnect Bushing - J Bushing, 4.2500 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Steel Material
MI ITEM #00218543
MFR #J X 4-1/4-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$427.88/each(List $497.73)

Overview

Mfr description
J 4-1/4 QD BUSHING 120634
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    J
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    45000 in
  • Screw Torque
    1620 in
  • Max Hub Outside Diameter
    8 (Steel) in, 9 (CIass 30 Iron) in
  • Barrel Diameter
    5.14 in
  • Barrel Length
    3-1/2 in
  • Bolt Circle Diameter
    6-1/4 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/8-11 in
  • Screw Length
    4-1/2 in
  • Manufacturer Catalog Number
    120634
  • Includes
    Key
  • UPC_NO
    782475102693
  • Weight
    14.93 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text