Motion
M X 2-KW  BUSHING

DODGE
M X 2-KW BUSHING

Quick Disconnect Bushing - M Bushing, 2.0000 in Bore, 9.0000 in Flg OD, 6.7500 in LTB, Cast Iron Material
MI ITEM #00218590
MFR #M X 2-KW BUSHING
List Price$995.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M X 2-KW BUSHING

Quick Disconnect Bushing - M Bushing, 2.0000 in Bore, 9.0000 in Flg OD, 6.7500 in LTB, Cast Iron Material
MI ITEM #00218590
MFR #M X 2-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$995.46/each for your price

Overview

Mfr description
M 2" QD BUSHING 119900
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
  • Conventional or reverse mounting, including sizes M through W - Dodge exclusive!
  • QD is a registered trademark of Emerson Electric.

Specifications

  • Bushing Size
    M
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/2 x 1/4 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    85000 in
  • Barrel Diameter
    6.5000 in
  • Barrel Length
    2.5000 in
  • Bolt Circle Diameter
    7.8800 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    3/4-10
  • Screw Length
    6-3/4 in
  • Manufacturer Catalog Number
    119900
  • Manufacturer Catalog
  • Includes
    Bolts & Washers
  • Manufacturer Upc Number
    782475618446
  • UPC_NO
    782475618446
  • Weight
    62.65 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text