Motion
M 2.1/4
Quick Disconnect Bushing -
Mi Item #00218625
MFR #M 2.1/4
Price$1,614.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing -
Mi Item #00218625
MFR #M 2.1/4

Mfr description
2 1/4 QDM BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,614.61/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Keyway Size
    0.51 x 0.24 in
  • Length Through Bore  
    6.7500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78394204
  • Manufacturer Upc Number
    072053092912
  • UPC_NO
    072053092912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)