Motion
M2516
Quick Disconnect Bushing - M Bushing, 2-5/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
MI ITEM #00218641
MFR #M2516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - M Bushing, 2-5/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
MI ITEM #00218641
MFR #M2516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    6.5 in
  • Barrel Length
    5.5 in
  • Bolt Circle Diameter
    7.875 in
  • Bore Diameter  
    2-5/16 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Flange Thickness  
    1.2500 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    6.7500 in
  • Screw Length
    6.75 in
  • Screw Thread Size
    3/4-10

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    698672703574
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • UPC_NO
    698672703574

Overview

Mfr description
M 2-5/16 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text