Motion
M 3
Quick Disconnect Bushing - M Bushing, 3 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Gray Iron - G3016 Material
MI ITEM #00218749
MFR #M 3
List Price$2,876.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - M Bushing, 3 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Gray Iron - G3016 Material
MI ITEM #00218749
MFR #M 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,876.48/each for your price

Overview

Mfr description
3 QDM BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    M
  • Bore Type
    Finished Bore
  • Keyway Size
    3/4 x 3/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Gray Iron - G3016
  • Torque Capacity
    85000 in
  • Screw Torque
    225 ft-lbs
  • Barrel Diameter
    6.5000 in
  • Barrel Length
    5.5100 in
  • Bolt Circle Diameter
    7.8750 in
  • Installation Torque
    60 ft-lbs
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    3/4-10 in
  • Screw Length
    6 3/4 in
  • Manufacturer Catalog Number
    M 3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289330966
  • UPC_NO
    662289330966
  • Weight
    53.00 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text