Overview
Mfr description
3 3/16 QDM BUSHING
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Specifications
- Bushing SizeM
- Bore TypeFinished Bore
- Keyway Size3/4 x 3/8 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- MaterialGray Iron - G3023
- Torque Capacity85000 in
- Screw Torque225 ft-lbs
- Barrel Diameter6.5000 in
- Barrel Length5.5100 in
- Bolt Circle Diameter7.8750 in
- Installation Torque60 ft-lbs
- Number Of Bolt Holes4
- Screw Thread Size3/4-10 in
- Screw Length6 3/4 in
- Manufacturer Catalog NumberM 3 3/16
- Manufacturer Product Page
- Manufacturer Upc Number662289411047
- UPC_NO662289411047
- Weight51.30 lbs
- CAD Drawing
- Mounting TypeConventional
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data