Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Bushing, 3-11/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
Mi Item #00218867
MFR #M-3-11/16

Mfr description
M 3 11/16 BUSHING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    3-11/16 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Length Through Bore  
    6.7500 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)