Motion
M31116

TB WOODS
M31116

Quick Disconnect Bushing - M Bushing, 3.6875 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
MI ITEM #00218875
MFR #M31116
List Price$1,178.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
M31116

Quick Disconnect Bushing - M Bushing, 3.6875 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
MI ITEM #00218875
MFR #M31116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,178.77/each for your price

Overview

Mfr description
M 3-11/16 BUSHING

Specifications

  • Bushing Size
    M
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    7/8 x 7/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Barrel Diameter
    6.5 in
  • Barrel Length
    5.5 in
  • Bolt Circle Diameter
    7.875 in
  • Screw Thread Size
    3/4-10
  • Screw Length
    6.75 in
  • Manufacturer Upc Number
    698672703758
  • UPC_NO
    698672703758
  • Weight
    49.70 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text