1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
M-4-1/4
M Bushing, 4-1/4 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
MI ITEM #
00218956
MFR #
M-4-1/4
List Price
$1,204.40
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TIMKEN BELTS (CARLISLE) M-4-1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
M-4-1/4
M Bushing, 4-1/4 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
MI ITEM #
00218956
MFR #
M-4-1/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,204.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
M 4 1/4 BUSHING
Specifications
Bushing Size
M
Bore Type
Finished Bore
Bore Diameter
4-1/4 in
Flange Outside Diameter
9.1250 in
Length Through Bore
6.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data