Motion
M 4.1/2
Quick Disconnect Bushing - M Bushing, 4.5000 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
Mi Item #00219002
MFR #M 4.1/2
Price$1,819.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - M Bushing, 4.5000 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
Mi Item #00219002
MFR #M 4.1/2

Mfr description
4 1/2 QDM BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,819.29/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7-7/8 in
  • Bore Diameter  
    4.5000 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Flange Thickness  
    1.2500 in
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    6.7500 in
  • Screw Length
    6-3/4 in
  • Screw Thread Size
    3/4-10 in
  • Weight
    39.89 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    7839-4408
  • Manufacturer Upc Number
    072053093179
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Torque Capacity
    85000 in
  • UPC_NO
    072053093179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)