Motion
M458
Quick Disconnect Bushing - M Bushing, 4-5/8 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
MI ITEM #00219027
MFR #M458
List Price$957.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - M Bushing, 4-5/8 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
MI ITEM #00219027
MFR #M458

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$957.20/each for your price

Overview

Mfr description
M 4-5/8 BUSHING

Specifications

  • Bushing Size
    M
  • Bore Type
    Finished Bore
  • Keyway Size
    1-1/4 x 5/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Barrel Diameter
    6.5 in
  • Barrel Length
    5.5 in
  • Bolt Circle Diameter
    7.875 in
  • Screw Thread Size
    3/4-10
  • Screw Length
    6.75 in
  • Manufacturer Upc Number
    698672703895
  • UPC_NO
    698672703895
  • Weight
    38.30 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text