Motion
M434
Quick Disconnect Bushing - M Bushing, 4.7500 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
Mi Item #00219049
MFR #M434
Price$977.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - M Bushing, 4.7500 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
Mi Item #00219049
MFR #M434

Mfr description
M 4-3/4 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$977.83/each

Specifications

Dimensions

  • Barrel Diameter
    6-1/2 in
  • Barrel Length
    5-1/2 in
  • Bolt Circle Diameter
    7-7/8 in
  • Bore Diameter  
    4.7500 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Flange Thickness  
    1.2500 in
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore  
    6.7500 in
  • Screw Length
    6-3/4 in
  • Screw Thread Size
    3/4-10 in
  • Weight
    36.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Product Type
    QD Bushings
  • Screw Torque
    225 ft-lbs
  • Torque Capacity
    125000 in
  • UPC_NO
    698672703918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)