Motion
M 4 15/16

BROWNING
M 4 15/16

Quick Disconnect Bushing - M Bushing, 4-15/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Gray Iron - G3037 Material
MI ITEM #00219061
MFR #M 4 15/16
Price$2,135.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
M 4 15/16

Quick Disconnect Bushing - M Bushing, 4-15/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Gray Iron - G3037 Material
MI ITEM #00219061
MFR #M 4 15/16

Mfr description
4 15/16 QDM BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,135.79/each

Specifications

Dimensions

  • Barrel Diameter
    6.5000 in
  • Barrel Length
    5.5100 in
  • Bolt Circle Diameter
    7.8750 in
  • Bore Diameter  
    4-15/16 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Flange Thickness  
    1.2500 in
  • Keyway Size
    1 1/4 x 5/8 in
  • Length Through Bore  
    6.7500 in
  • Screw Length
    6 3/4 in
  • Screw Thread Size
    3/4-10 in
  • Weight
    32.20 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Installation Torque
    60 ft-lbs
  • Manufacturer Catalog Number
    M 4 15/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289321940
  • Material
    Gray Iron - G3037
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Screw Torque
    225 ft-lbs
  • Torque Capacity
    85000 in
  • UPC_NO
    662289321940

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)