Motion
M41516

TB WOODS
M41516

Quick Disconnect Bushing - M Bushing, 4.9375 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
MI ITEM #00219071
MFR #M41516
Price$867.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
M41516

Quick Disconnect Bushing - M Bushing, 4.9375 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Cast Iron Material
MI ITEM #00219071
MFR #M41516

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$867.48/each

Specifications

Dimensions

  • Barrel Diameter
    6-1/2 in
  • Barrel Length
    5-1/2 in
  • Bolt Circle Diameter
    7-7/8 in
  • Bore Diameter  
    4.9375 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Flange Thickness  
    1.2500 in
  • Keyway Size
    1-1/4 x 1/4 in
  • Length Through Bore  
    6.7500 in
  • Screw Length
    6-3/4 in
  • Screw Thread Size
    3/4-10 in
  • Weight
    37.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Screw Torque
    225 ft-lbs
  • Torque Capacity
    125000 in
  • UPC_NO
    698672703932

Overview

Mfr description
M 4-15/16 BUSHING
  • Six-hole drilling (most sizes) makes installation and removal quick and easy
  • Precise taper (3/4" per-ft on dia) provides proper wedging action
  • Versatile Sure-Grip bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text