Motion
M X 5-KW  BUSHING

DODGE
M X 5-KW BUSHING

Quick Disconnect Bushing - M Bushing, 5.0000 in Bore, 9.0000 in Flg OD, 6.7500 in LTB, Steel Material
MI ITEM #00219076
MFR #M X 5-KW BUSHING
Your Price$855.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M X 5-KW BUSHING

Quick Disconnect Bushing - M Bushing, 5.0000 in Bore, 9.0000 in Flg OD, 6.7500 in LTB, Steel Material
MI ITEM #00219076
MFR #M X 5-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$855.51/each(List $995.46)

Overview

Mfr description
M 5" QD BUSHING 119934
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    M
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1-1/4 x 1/4 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    85000 in
  • Screw Torque
    2700 in
  • Max Hub Outside Diameter
    10 (Steel) in, 11.38 (CIass 30 Iron) in
  • Barrel Diameter
    6-1/2 in
  • Barrel Length
    5-1/2 in
  • Bolt Circle Diameter
    7.88 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    3/4-10 in
  • Screw Length
    6-3/4 in
  • Manufacturer Catalog Number
    119934
  • Includes
    Key
  • UPC_NO
    782475618156
  • Weight
    35.66 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text