Motion
M 5 3/16
Quick Disconnect Bushing - M Bushing, 5.1875 in Bore, 9 in Flg OD, 6.75 LTB, Cast Iron Material
MI ITEM #00219100
MFR #M 5 3/16
Your Price$675.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - M Bushing, 5.1875 in Bore, 9 in Flg OD, 6.75 LTB, Cast Iron Material
MI ITEM #00219100
MFR #M 5 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$675.35/each(List $938.06)

Overview

Mfr description
M 5 3/16 BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Specifications

  • Bushing Size
    M
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1-1/4 x 1/4 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Screw Torque
    2700 in
  • Set Screw Size
    3/4-10X3/4
  • Stocked Finished Bore
    5.1875 in
  • Barrel Diameter
    6-1/2 in
  • Barrel Length
    5.5 in
  • Storage Dimension Height
    6.75 in
  • Bolt Circle Diameter
    7-7/8 in
  • Storage Dimension Length
    9 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    3/4-10 in
  • Storage Dimension Width
    9
  • Screw Length
    6-3/4 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950040035
  • Weight
    34.74 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text