Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
M 5 5/16

Quick Disconnect Bushing - M Bushing, 5-5/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Gray Iron - G3052 Material
MI ITEM #00219115
MFR #M 5 5/16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
5 5/16 QDM BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    M
  • Bore Type
    Finished Bore
  • Keyway Size
    1 1/4 x 5/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Gray Iron - G3052
  • Torque Capacity
    85000 in
  • Screw Torque
    225 ft-lbs
  • Barrel Diameter
    6.5000 in
  • Barrel Length
    5.5100 in
  • Bolt Circle Diameter
    7.8750 in
  • Installation Torque
    60 ft-lbs
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    3/4-10 in
  • Screw Length
    6 3/4 in
  • Manufacturer Catalog Number
    M 5 5/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289401345
  • UPC_NO
    662289401345
  • Weight
    26.90 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text