Motion
M X 5-1/2-KW  BUSHING

DODGE
M X 5-1/2-KW BUSHING

Quick Disconnect Bushing - M Bushing, 5.5000 in Bore, 9.0000 in Flg OD, 6.7500 in LTB, Steel Material
Mi Item #00219149
MFR #M X 5-1/2-KW BUSHING
Price$704.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M X 5-1/2-KW BUSHING

Quick Disconnect Bushing - M Bushing, 5.5000 in Bore, 9.0000 in Flg OD, 6.7500 in LTB, Steel Material
Mi Item #00219149
MFR #M X 5-1/2-KW BUSHING

Mfr description
M 5-1/2 QD BUSHING 119937
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.39/each

Specifications

Dimensions

  • Barrel Diameter
    6-1/2 in
  • Barrel Length
    5-1/2 in
  • Bolt Circle Diameter
    7.88 in
  • Bore Diameter  
    5.5000 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.0000 in
  • Flange Thickness  
    1.2500 in
  • Keyway Size
    1-1/4 x 1/4 in
  • Length Through Bore  
    6.7500 in
  • Max Hub Outside Diameter
    10 (Steel) in, 11.38 (CIass 30 Iron) in
  • Screw Length
    6-3/4 in
  • Screw Thread Size
    3/4-10 in
  • Weight
    28.19 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Key
  • Manufacturer Catalog Number
    119937
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Product Type
    QD Bushings
  • Screw Torque
    2700 in
  • Torque Capacity
    85000 in
  • UPC_NO
    782475618217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)