Motion
N 2.15/16
Quick Disconnect Bushing - N Bushing, 2.9375 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Cast Iron Material
Mi Item #00219162
MFR #N 2.15/16
Price$3,189.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - N Bushing, 2.9375 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Cast Iron Material
Mi Item #00219162
MFR #N 2.15/16

Mfr description
2 15/16 QDN BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,189.58/each

Specifications

Dimensions

  • Bolt Circle Diameter
    8-1/2 in
  • Bore Diameter  
    2.9375 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Flange Thickness  
    1.5000 in
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    8.1250 in
  • Screw Length
    8 in
  • Screw Thread Size
    7/8-9 in
  • Weight
    80.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    7839-5215
  • Manufacturer Upc Number
    072053093278
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Torque Capacity
    150000 in
  • UPC_NO
    072053093278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)