Motion
N 3 1/4
Quick Disconnect Bushing - N Bushing, 3.2500 in Bore, 10 in Flg OD, 8.125 LTB, Cast Iron Material
Mi Item #00219183
MFR #N 3 1/4
Price$1,370.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - N Bushing, 3.2500 in Bore, 10 in Flg OD, 8.125 LTB, Cast Iron Material
Mi Item #00219183
MFR #N 3 1/4

Mfr description
N 3 1/4 BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,370.57/each

Specifications

Dimensions

  • Barrel Diameter
    7 in
  • Barrel Length
    6.625 in
  • Bolt Circle Diameter
    8-1/2 in
  • Bore Diameter  
    3.2500 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10 in
  • Flange Thickness  
    1.5 in
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    8.125
  • Screw Length
    8-1/2 in
  • Screw Thread Size
    7/8-9 in
  • Set Screw Size
    3/4-10X3/4
  • Stocked Finished Bore
    3.25 in
  • Storage Dimension Height
    8.12 in
  • Storage Dimension Length
    10 in
  • Storage Dimension Width
    10
  • Weight
    80.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Brochure
  • Product Type
    QD Bushings
  • UPC_NO
    697950180250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)