Motion
N X 3-7/16-KW  BUSHING

DODGE
N X 3-7/16-KW BUSHING

Quick Disconnect Bushing - N Bushing, 3.4375 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Steel Material
MI ITEM #00219206
MFR #N X 3-7/16-KW BUSHING
Your Price$1,451.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
N X 3-7/16-KW BUSHING

Quick Disconnect Bushing - N Bushing, 3.4375 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Steel Material
MI ITEM #00219206
MFR #N X 3-7/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,451.71/each(List $1,742.05)

Overview

Mfr description
N 3-7/16 QD BUSHING 119942

Specifications

  • Bushing Size
    N
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    7/8 x 7/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    150000 in
  • Screw Torque
    3600 in
  • Max Hub Outside Diameter
    12 (CIass 30 Iron) in
  • Barrel Diameter
    7 in
  • Barrel Length
    6.62 in
  • Bolt Circle Diameter
    8-1/2 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    7/8-9 in
  • Screw Length
    8 in
  • Manufacturer Catalog Number
    119942
  • UPC_NO
    782475618545
  • Weight
    80.00 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text