Motion
N3716
Quick Disconnect Bushing - N Bushing, 3.4375 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Cast Iron Material
MI ITEM #00219212
MFR #N3716
List Price$3,017.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - N Bushing, 3.4375 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Cast Iron Material
MI ITEM #00219212
MFR #N3716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,017.38/each for your price

Overview

Mfr description
N 3-7/16 BUSHING

Specifications

  • Bushing Size
    N
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    7/8 x 7/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    150000 in
  • Screw Torque
    300 ft-lbs
  • Barrel Diameter
    7 in
  • Barrel Length
    6-5/8 in
  • Bolt Circle Diameter
    8-1/2 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    7/8-9 in
  • Screw Length
    8 in
  • UPC_NO
    698672704052
  • Weight
    78.60 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text