Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
N 3 3/4

Quick Disconnect Bushing - N Bushing, 3-3/4 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Gray Iron - G3009 Material
MI ITEM #00219231
MFR #N 3 3/4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3 3/4 QDN BUSHING
  • Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face. 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.

Specifications

  • Bushing Size
    N
  • Bore Type
    Finished Bore
  • Keyway Size
    7/8 x 7/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Gray Iron - G3009
  • Torque Capacity
    150000 in
  • Screw Torque
    300 ft-lbs
  • Barrel Diameter
    7.0000 in
  • Barrel Length
    6.6400 in
  • Bolt Circle Diameter
    8.5000 in
  • Installation Torque
    60 ft-lbs
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    7/8-9 in
  • Screw Length
    8 in
  • Manufacturer Catalog Number
    N 3 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289361502
  • UPC_NO
    662289361502
  • Weight
    76.70 lbs
  • CAD Drawing
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text