Motion
N334
Quick Disconnect Bushing - N Bushing, 3.7500 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Cast Iron Material
MI ITEM #00219240
MFR #N334
Price$3,017.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - N Bushing, 3.7500 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Cast Iron Material
MI ITEM #00219240
MFR #N334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,017.38/each

Specifications

Dimensions

  • Barrel Diameter
    7 in
  • Barrel Length
    6.63 in
  • Bolt Circle Diameter
    8.5 in
  • Bore Diameter  
    3.7500 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Flange Thickness  
    1.5000 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    8.1250 in
  • Screw Length
    8 in
  • Screw Thread Size
    7/8-9
  • Weight
    74.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672704090
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • UPC_NO
    698672704090

Overview

Mfr description
N 3-3/4 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text