Motion
N X 3-15/16-KW  BUSHING

DODGE
N X 3-15/16-KW BUSHING

Quick Disconnect Bushing - N Bushing, 3.9375 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Steel Material
MI ITEM #00219256
MFR #N X 3-15/16-KW BUSHING
Price$1,200.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
N X 3-15/16-KW BUSHING

Quick Disconnect Bushing - N Bushing, 3.9375 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Steel Material
MI ITEM #00219256
MFR #N X 3-15/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,200.23/each

Specifications

Dimensions

  • Barrel Diameter
    7 in
  • Barrel Length
    6.62 in
  • Bolt Circle Diameter
    8-1/2 in
  • Bore Diameter  
    3.9375 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Flange Thickness  
    1.5000 in
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    8.1250 in
  • Max Hub Outside Diameter
    12 (CIass 30 Iron) in
  • Screw Length
    8 in
  • Screw Thread Size
    7/8-9 in
  • Weight
    80.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    119945
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Screw Torque
    3600 in
  • Torque Capacity
    150000 in
  • UPC_NO
    782475618972

Overview

Mfr description
N 3-15/16 QD BUSHING 119945

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text