Motion
N31516

TB WOODS
N31516

Quick Disconnect Bushing - N Bushing, 3.9375 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Cast Iron Material
MI ITEM #00219262
MFR #N31516
List Price$2,066.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
N31516

Quick Disconnect Bushing - N Bushing, 3.9375 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Cast Iron Material
MI ITEM #00219262
MFR #N31516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,066.69/each for your price

Overview

Mfr description
N 3-15/16 BUSHING

Specifications

  • Bushing Size
    N
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1 x 1/2 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Barrel Diameter
    7 in
  • Barrel Length
    6.63 in
  • Bolt Circle Diameter
    8.5 in
  • Screw Thread Size
    7/8-9
  • Screw Length
    8 in
  • Manufacturer Upc Number
    698672704113
  • UPC_NO
    698672704113
  • Weight
    72.30 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text