Motion
N X 4-3/16-KW  BUSHING

DODGE
N X 4-3/16-KW BUSHING

Quick Disconnect Bushing - N Bushing, 4.1875 in Bore, 10.0000 in Flg OD, 8.1200 in LTB, Cast Iron Material
MI ITEM #00219284
MFR #N X 4-3/16-KW BUSHING
Price$1,742.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
N X 4-3/16-KW BUSHING

Quick Disconnect Bushing - N Bushing, 4.1875 in Bore, 10.0000 in Flg OD, 8.1200 in LTB, Cast Iron Material
MI ITEM #00219284
MFR #N X 4-3/16-KW BUSHING

Mfr description
N 4-3/16 QD BUSHING 119947
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,742.05/each

Specifications

Dimensions

  • Barrel Diameter
    7.0000 in
  • Barrel Length
    6.2500 in
  • Bolt Circle Diameter
    8.5000 in
  • Bore Diameter  
    4.1875 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Flange Thickness  
    1.5000 in
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    8.1200 in
  • Screw Length
    8 in
  • Screw Thread Size
    7/8-9
  • Weight
    80.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    119947
  • Manufacturer Upc Number
    782475618422
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Torque Capacity
    150000 in
  • UPC_NO
    782475618422

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)